HighWaterAlarm, Audio, Visual, 120VAC, 6ft

  • Mfr # SA-120V-1L-16
  • Zoro # G8616551
product price:Ā 
$
163.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Connection
NEMA 5-15
Decibels
90dB
Item Weight
2.7 Pounds
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA-120V-1L-16
Zoro #
G8616551
UPC #
857824008626
Country of Origin
United States

Dimensions

Float Length
16 ft
Fits Chest Size
90 db Horn, Applications: Water, Low Density Oils, Light Suspended Solids, In/Outdoor Rated, IP65 Outdoor Rated, Suited for Industrial and Commercial Use, Temperature Rating of -40 Degrees to 140 Degrees F, Wired as High Level Alarm (Field Convertible to Low Level Alarm)
Overall Height
4.5 in
Overall Length
3 in
Sensor Cord Length
16 ft
Overall Width
3.5 in
Power Cord Length
6 ft
Length
3 in

Details

Voltage
120V
Connection
NEMA 5-15
Decibels
90dB
Item Weight
2.7 Pounds
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Temperature Range
39 to 140 Degrees Fahrenheit
Style
16 Ft
Application
Suitable for Use with Potable Water, Septic Systems and Low-Density Oils
Indication
High Level Visually and Audibly
WiFi Enabled
No
Includes Battery Backup
No Battery Backup Included
Switch Type Included
Tether Float
Nameplate Voltage
120V AC
For Vessel Type
Lift Pump Chambers, Sump Pump Basins, Water Tanks
NEMA Enclosure Rating
4X
Number of Alarm Inputs
1
For Media Type
Potable Water
Alert Output
Audio, Visual
Sound Level - Maximum
90 dB
Current
100 mA
Includes
Cable Weight, Wall Anchors, Zip Ties
IP Rating
IP65
Reset Type
Automatic, Manual
Item
High Water Alarm
Environment
Indoor/Outdoor
Detection Type
High Level
Features
90 db Horn, Applications: Water, Low Density Oils, Light Suspended Solids, In/Outdoor Rated, IP65 Outdoor Rated, Suited for Industrial and Commercial Use, Temperature Rating of -40 Degrees to 140 Degrees F, Wired as High Level Alarm (Field Convertible to Low Level Alarm)

Description

High Water Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 4X, Current 100 mA, Sound Level - Maximum 90 dB, Nameplate Voltage 120V AC, Power Cord Length 6 ft, Reset Type Automatic, Manual, Sensor Cord Length 16 ft, Includes Cable Weight, Wall Anchors, Zip Ties, For Vessel Type Lift Pump Chambers, Sump Pump Basins, Water Tanks, Environment Indoor/Outdoor, Connectivity Not Applicable, Detection Type High Level, Battery Backup No, Overall Height 4.5 in, Overall Length 3 in

Ratings & reviews