Shop SUMP ALARM
See all product information
Create Account
Indoor/Outdoor, High/Low Water Alarm, Wi-Fi Enabled, 120V, 10 Foot Tethered Float Float
- Mfr # SA-120V-1L-10F-WiFi
- Zoro # G8616840
product price:Ā
$
245.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Style
10 Ft
Item Weight
1.9 pounds
Decibels
90dB
Connection
NEMA 5-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-120V-1L-10F-WiFi
- Zoro #
- G8616840
- UPC #
- 712038278244
- Country of Origin
- United States
- Voltage
- 120V
- Style
- 10 Ft
- Item Weight
- 1.9 pounds
- Decibels
- 90dB
- Connection
- NEMA 5-15
- Material
- ‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
- Temperature Range
- 38 to 140 Degrees Fahrenheit
- Application
- Suitable for Use with Potable Water, Septic Systems and Low-Density Oils
- Indication
- High/Low Level Visually and Audibly
- WiFi Enabled
- Yes
Dimensions
- Float Length
- 10 ft
Description
High Water Alarm WiFi, Receive notifications before pump system overflow, Alerts on loss of power or internet, NEMA4X SumpAlarm & trade indicates pump failure visually and audibly (90dB horn, RED LED), Application: water, low density oils, light sewage water, Unit is wired for high level alarm, but can be reversed for low level alarm, 10 Ft, Float, 5 Year Field Warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.