Indoor/Outdoor, Sump Pump High/Low Water Alarm, Power Indicator LED, Wi-Fi Enabled, 120V, 33 Foot Float

  • Mfr # SA-120V-2L-33F-WiFi

  • Zoro # G8616524


product price:Ā  $299.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Temperature Range
63 to 140 Degrees Fahrenheit
Connection
NEMA 5-15
Decibels
90dB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA-120V-2L-33F-WiFi
Zoro #
G8616524
UPC #
712038278367
Country of Origin
United States

Dimensions

Float Length
33 ft

Details

Voltage
120V
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Temperature Range
63 to 140 Degrees Fahrenheit
Connection
NEMA 5-15
Decibels
90dB
Item Weight
4.0 Pounds
Style
33 Ft
Application
Suitable for Use with Potable Water, Septic Systems and Low-Density Oils
WiFi Enabled
Yes
Indication
High/Low Level Visually and Audibly

Description

High Water Alarm WiFi with Power Light,Receive notifications before pump system overflow, Alerts on loss of power or internet, The NEMA4X SumpAlarm &t rade indicates pump failure visually and audibly (90dB horn, RED LED), 1" white LED power light illuminates when power is onApplication water, low density oils, light sewage water,Unit is wired for high level alarm, but can be reversed for low level alarm, 33 Ft, Float, 5 Year Field Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.