Shop SUN JOE
Create Account
24V iON+ Cordless 350-PSI 0.6-GPM Power Cleaner - Core Tool
- Mfr # 24V-PP350-CT
- Zoro # G004197154
product price:
$
84.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24V-PP350-CT
- Zoro #
- G004197154
- UPC #
- 842470119918
- Country of Origin
- China
Description
Meet the cutting-edge in cordless cleaning tech with the portable, pressurized, power cleaning system from SUN JOE. Perfect anywhere power is at a premium, it’s ideal to take a quick rinse on the road or a mini power wash wherever your travels take you. Simply insert the battery (Sold Separately) , tap into a water source, and go! Equipped with a 20-ft siphon hose, 24V-PP350-CT draws water from any fresh water source — like a bucket, pool, pond, or directly from the spigot — so you can quickly clean off the car, truck, boat, RV, or pressure wash the porch, patio, around the pool and other outdoor spaces. The included 5-in-1 nozzle offers five selectable spray patterns — switch from 0o powerful pinpoint jet to 40o fan spray and gentle shower — with just a twist of the wrist. Providing up to 5x more cleaning power than conventional garden hoses, SUN JOE blasts through mud and caked on messes with up to 350 PSI max (at initial discharge per CSA internal pressure testing), while the 0.6 GPM max (with nozzle open at minimum pressure) flow quickly rinses away dirt and debris. And for those really stubborn stains in tight spaces like wheel wells and trim, the included utility bristle brush easily breaks down grease, grime, oil and mud without damaging paint, trim, and glass. SUN JOE’s sleek, lightweight design — less than 7 lbs! — makes it the perfectly portable camping companion and stores easily in the trunk of your car or in your boat or RV. So, tap in to unbeatable cleaning power that fits in the palm of your hand, and Go With Joe: 24V-PP350-CT from SUN JOE. GET EQUIPPED.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.