Shop SUNBEAM
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Boa Aluminum Fire Table
- Mfr # 9102
- Zoro # G208350874
product price:Â
$
989.99
/ea
Key Features
Length
42 inch
Width
42 in
Height
24.6 inch
Color
Grey
Includes
Decorative Flame Glass, Stow Away Lid, Protective Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9102
- Zoro #
- G208350874
- UPC #
- 808862391027
- Country of Origin
- China
- Item
- Fire Table
- Material
- Aluminum
- Color
- Grey
- Includes
- Decorative Flame Glass, Stow Away Lid, Protective Cover
- Features
- Sliding Drawer, Easy to use Push-Start ignition, Adjustable feet, BTU of 50000
- Application
- 20 lb Propane Tank OR Natural Gas
Dimensions
- Length
- 42 inch
- Width
- 42 in
- Height
- 24.6 inch
Description
Cozy up outdoors on cool evenings with a Sunbeam Fire Pit or Fire Table. The Sunbeam , features a round shape in warm brushed pewter grey finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.