Serenity Aluminum Fire Table
Mfr # 9103
Zoro # G408350872
product price: $689.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
50 inch
Width
32 inch
Height
24.6 inch
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9103
Zoro #
G408350872
UPC #
808862391034
Country of Origin
China
Dimensions
Length
50 inch
Width
32 inch
Height
24.6 inch
Details
Item
Fire Table
Material
Aluminum
Color
Black
Includes
Decorative Flame Glass, Stow Away Lid, Protective Cover
Features
Swivel door tank holder, Easy to use Push-Start ignition, Adjustable feet, Stow Away lid, BTU of 50000
Application
20 lb Propane Tank OR Natural Gas
Description
Cozy up outdoors on cool evenings with a Sunbeam Fire Pit or Fire Table. The Sunbeam , features a rectangular shape in classic black.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.