Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAW-SILKY-F180-7 15" x4" x1"

  • Mfr # A-B1AB14118

  • Zoro # G101716128


product price: $55.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AB14118
Zoro #
G101716128
UPC #
80971143788
Country of Origin
United States

Details

Item
Hand Saw

Description

SAW-SILKY-F180-7, Teeth: 12 teeth per inch (14 teeth per 30 mm), Type: Hand Saw, Weight: 0.4 pounds (180 grams), Web Notes: The Silky F180 is a lightweight strong folding saw with 7" blade suitable for multiple tasks. The, Web Notes: precision-ground, razor sharp blade has four cutting angles along the length of the blade and, Web Notes: provides fast, clean and smooth cutting action. Blade easily and securely locks into the two, Web Notes: different tangle positions for easy cutting. Handle is constructed of a fiberglass polypropylene, Web Notes: with rubber insert to insure comfortable and sure grip. The fine teeth configuration model can be, Web Notes: used on dry wood and carpentry projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.