Shop SUNBRITE
See all product information
Create Account
SB-DP46XA-SL 46 Inch Deck-Planter Pole; also requires SB-WM46 or SB-WM46NA
- Mfr # SB-DP46XA-SL
- Zoro # G403962223
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Finish
Zinc Plated
Material
Steel
Includes
Stainless Steel Hardware.
Compatibility
SunBriteTV 4600HD Series LCD TVSunBriteTV Wall Mount:SB-WM46SB-WM46NA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-DP46XA-SL
- Zoro #
- G403962223
- UPC #
- -
- Country of Origin
- United States
- Item
- Mounting Pole
- Color
- Silver
- Finish
- Zinc Plated
- Material
- Steel
- Includes
- Stainless Steel Hardware.
- Compatibility
- SunBriteTV 4600HD Series LCD TVSunBriteTV Wall Mount:SB-WM46SB-WM46NA
- Device Supported
- Flat Panel Display
Description
This listing is for the Silver color resin enclosure, it is also available in Silver and White colors. Relax in style with an outdoor TV from SunBrite regardless of the weather. All weather televisions available in four screen sizes (22, 32, 46 & 55 in.(see our eBay store) to compliment any outdoor setting. SunBrite televisions allow you to watch your favorite movies or events while relaxing on your patio, by the pool or in your hot tub.
Features- Dimension - 3 W x 3 D x 62 H in.
- Color - Silver
- Removable Table Top Stand is Included
- Dust Cover is Included
- Water-resistant Remote Control with lithium battery
- Two Year Warranty, in factory, parts and labor included - with option to extend to a Third Year
- Dual-fan airflow system keeps unit cool and dry in temperatures up to 122 degrees F.
- Internal thermostatically-controlled heater protects TV in temperatures as low as -24 degrees F.
- Innovative watertight cable entry system with pass-through design keeps cables dry and allows for easy hook-ups
- Optional wall mounts and deck planter poles are available and sold separately (see our eBay store)
- 46 in. Signature Line True Outdoor All-Weather LCD Television for permanent outdoor installation
- Bright 46-inch full-HD 1080p LCD screen for improved outdoor viewing
- Exterior designed to protect internal components from rain, dust, insects, humidity, and salt air
- Discrete IR input connectors simplify control functions (located in cable-entry compartment)
- Innovative Water-tight Cable Entry System seals out moisture and allows for easy hook-ups
- Water resistant Detachable Speaker Module
- Water-resistant remote control
- Water resistant control buttons
- Remote Control Lock-out prevents unauthorized users from changing the programming.
- Sleep Mode automatically turns the TV to the On mode when the signal is removed, and turns it back to On when the signal is restored.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.