Shop SUNBRITE
See all product information
Create Account
TV SB-CM32A12 Tilt/Swivel Ceiling Mount - 32" Screen Support
- Mfr # SB-CM32A12
- Zoro # G904063238
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Includes
SB-CM32A12 Tilt/Swivel Ceiling Mount, Adjustable extension column, 4" x 4" Designer ceiling plate
Device Supported
Flat Panel Display
Compatibility
SunBriteTV 3210HD 32" LCD TV
Max. Screen Size Supported
32 in
Maximum Screen Size Supported
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB-CM32A12
- Zoro #
- G904063238
- UPC #
- 827912064209
- Country of Origin
- United States
Dimensions
- Max. Screen Size Supported
- 32 in
- Maximum Screen Size Supported
- 32 in
Details
- Item
- Ceiling Mount
- Includes
- SB-CM32A12 Tilt/Swivel Ceiling Mount, Adjustable extension column, 4" x 4" Designer ceiling plate
- Device Supported
- Flat Panel Display
- Compatibility
- SunBriteTV 3210HD 32" LCD TV
Description
This SunBrite SB-CM32A12 32 In. Outdoor Ceiling Mount with Tilt and Swivel is designed for all-weather outside use. It includes an adjustable extension column providing up to 9 inches above unit to ceiling in 1 inch increments without disassembly and a 4 in. x 4 in. ceiling plate. The unit is customized to fit and also includes stainless steel hardware. The tilt feature allows the SunBrite 32 inch LCD TVs to be tilted to multiple different angles. And the unit meets VESA standards.
Features- Designed for all-weather outside use
- Adjustable extension column
- 4 in. x 4 in. ceiling plate
- Extends up to 9 in. above unit to ceiling in 1 in. increments
- Customized to fit
- Tilt feature allows TVs to tilt to different angles
- Includes stainless steel hardware
- Meets VESA standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.