
Shop SUNCAST
See all product information
Combo Snow Shovel and Pusher, 18" Width, 51.13" Length
Mfr # SC1300FF
Zoro # G723333635
product price:Â $18.19
/eaKey Features
Handle Length
51.13 in
Handle Type
D-Grip
Blade Width
18 in
Handle Material
Steel
Blade Type
Combo
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SC1300FF
Zoro #
G723333635
UPC #
44365005799
Country of Origin
United States
Dimensions
Handle Length
51.13 in
Blade Width
18 in
Length
51.13 in
Blade Height
12 in
Blade Length
12 in
Head Width
18 in
Details
Handle Type
D-Grip
Item
Snow Shovel
Handle Material
Steel
Blade Type
Combo
Application
Snow Removal
Blade Material
Plastic
Body Material
Plastic
Applicable Material
Snow
Material
Plastic
Garden Tool Style
Snow Shovel/Pusher
Shaft Material
Steel
Lawn and Garden Tool Type
Shovel
Description
It's like two tools in one! This 18" Steel Core Combo has the features of both a shovel and a snow pusher, giving you the ability to move snow out of your way with ease. The Steel Core shaft provides strength and stability, while the comfort D-Grip handle helps to prevent slippage. The 18" Steel Core Combo by Suncast combines the best of both worlds to give you an efficient way to remove snow from your driveway. The flat, galvanized steel wear strip works to push the snow, while the curved back end collects the snow for easy removal. The Ribbed Steel Core shaft encased with a resin covering strengthens the steel and longevity of the plastic for a shovel. This shovel is built to last throughout the heaviest of winter storms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.