Shop SUNCAST COMMERCIAL
See all product information
Create Account
Resin Slim Trash Can, 23 Gallon, Plastic, Gray
Mfr # TCNH2030
Zoro # G615960819
product price:Â $43.85
/eaKey Features
Container Shape
Rectangular Prism
Material
Plastic
Depth
11.09 in
Container Capacity
23 gal
Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCNH2030
- Zoro #
- G615960819
- UPC #
- 44365051093
- Country of Origin
- United States
Dimensions
- Depth
- 11.09 in
- Height
- 30 in
- Overall Width
- 20 in
Details
- Container Shape
- Rectangular Prism
- Material
- Plastic
- Item
- Trash Can
- Container Capacity
- 23 gal
- Compatible Manufacturer Lid Part Number
- TCNLID01BKD, TCNLID02BLD, TCNLID03BLD
- Lid Type
- Open Top
- Color
- Gray
- Finish
- Smooth
Description
The 23 gallon resin slim trash can with handles by Suncast Commercial was manufactured to be tough but also functional. This slim can is designed to fit in the tightest of areas to conserve space and its heavy-duty polymer construction allows for strength and rigidity. The bag cinches, secure the liner in place around the rim, while extra-large interior air channels allow for effortless liner removal. Compatible with Suncast Commercial Lids sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.