Shop SUNEX
Create Account
0.5 Hp Geared Reciprocating Saw
- Mfr # SX7200
- Zoro # G623721792
product price:Â
$
343.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SX7200
- Zoro #
- G623721792
- UPC #
- 613364289990
- Country of Origin
- Taiwan, Province of China
Description
The SUNEX Tools SX7200 0.5HP Geared Reciprocating Saw delivers aggressive cutting power and precision performance for demanding applications in automotive, fabrication, and metalworking environments. Its powerful 0.5HP motor powers through metal, plastics, and tubing with ease, while the 3 in cutting capacity makes it ideal for demolition, bodywork, and custom jobs. The quick-change connector accepts standard and saber-style reciprocating saw blades and allows for tool-free swaps-minimizing downtime and keeping your workflow moving. An adjustable power regulator offers precise speed control for accurate cuts and reduced material damage. Built with a lightweight composite body, this saw weighs just 2.43 lbs and features an ergonomic overmold grip to reduce vibration and fatigue during long sessions. The safety lock-off trigger ensures safe handling, and the rear exhaust system keeps air and debris away from your work area for a cleaner, safer workspace. The SX7200 0.5HP Geared Reciprocating Saw includes these 4 blades: 6 in 18T Reciprocating Saw Blade, 3 in 14T Saw Blade, 3 in 18T Saw Blade, and a 3 in 24T Saw Blade. With a high 5,000 SPM free speed and efficient air consumption at just 3.5 CFM at 90 PSI, the SX7200 is built to integrate easily into any shop environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.