Sunex
1" Drive Impact Socket 6
Mfr # 0596
Zoro # G7015920
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 98mm
- Material Chrome Molybdenum Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 8 pt Standard Depth, Black Oxide (J7434S)
- CRESCENT NICHOLSON 12" Knife Double/Single Cut Bastard File with Safe Back (07085N)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- SUNEX 1/2" Drive Impact Socket 6 (264910)
- SUNEX 1/2" Drive Impact Socket 6 (225MD)
- SUNEX 3/4" Drive Impact Socket 6 (448D)
- SUNEX 3/4" Drive Impact Socket 6 (4826C)
- SUNEX 3/4" Drive Impact Socket 6 (450717)
- SUNEX 3/4" Drive Impact Socket 6 (0470)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058D)
- Sunex Sockets & Ratchets