Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 4826C
Zoro # G7040892
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 95mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 4826C
- Zoro # G7040892
- UPC # 00613364248263
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 95mm |
Size | 1-1/2" x 13/16" |
Details
Description
Budd Wheel Impact Socket,1-1/2 In.X13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-010YL-0A0)
- WESTWARD 1/2 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (4LXJ5)
- SOG Folding Knife, Clip Point, Black, 3-3/16 In (SJ32-CP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 31/64 In (PT4820LG)
- SUNEX 3/4" Drive Impact Socket 6 (472D)
- SUNEX 3/4" Drive Impact Socket 6 (0488)
- SUNEX 1/2" Drive Impact Socket 6 (0248)
- SUNEX 1/2" Drive Impact Socket 12 (212ZUDL)
- SUNEX 1/2" Drive Impact Socket 6 (26495)
- SUNEX 1" Drive Impact Socket 6 (588D)
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Impact Socket (SID23127)
- Sunex Sockets & Ratchets