Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 218MD
Zoro # G7016340
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 218MD
- Zoro # G7016340
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 18mm |
Details
Description
Impact Socket,Deep,6 pt.,1/2 In.Dr,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3000 bpm (CP7111K)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable High Speed Steel (5472093)
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity (9201)
- DYNABRADE Pneumatic Finishing Sander, Right Angle (58037)
- SUNEX 1/2" Drive Impact Socket 6 (225MD)
- SUNEX 1/2" Drive Impact Socket 6 (230MD)
- SUNEX 1/2" Drive Impact Socket 6 (221MD)
- SUNEX Spline Drive Metric Deep Impact Socket 33Mm, #5 (SUN5533MD)
- SUNEX 3/4" Drive Impact Socket 6 (0436)
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- CAPRI TOOLS 1/2 in Drive 1-1/8 in 6-Point SAE Shallow Impact Socket (5-5063)
- Sunex Sockets & Ratchets