Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 221M
Zoro # G7026798
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 221M
- Zoro # G7026798
- UPC # 00794777650178
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 21mm |
Details
Description
Stndrd 6 Pnt Impact Socket, 1/2 In.Dr,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 4-1/8" dia. Saw (1773003)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 8"L, SDS Plus (HC2083)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 12-Point Socket (SHD23232)
- VIKING 40 Pc Set Type 24-UB Straight Flute Plug Magnum Tap/Hex Die Set (35171)
- SUNEX 1/2" Drive Impact Socket 6 (260)
- SUNEX 1" Drive Impact Socket 6 (588D)
- SUNEX 1" Drive Jumbo Impact Socket Set Chrome (5699)
- SUNEX 1/2" Drive Impact Socket 6 (26485)
- SUNEX 3/4" Drive Impact Socket 6 (0436)
- SUNEX 1/2" Drive Impact Socket 6 (218MD)
- PROTO 1/2 in Drive Flex Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide (J74424MP)
- Sunex Sockets & Ratchets