Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 223MD
Zoro # G7025912
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 223MD
- Zoro # G7025912
- UPC # 00613364902233
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 23mm |
Details
Description
Deep 6Pt Impact Socket,1/2 In.Dr,23mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 3/4" Standard Length, Impact Socket (D014324)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 3/4" dia. (213302)
- SUNEX 1/2" Drive Impact Socket 6 (221MD)
- SUNEX 1/2" Drive Impact Socket 6 (218MD)
- SUNEX 1/2" Drive Impact Socket 6 (230MD)
- SUNEX Deep Impact Socket, 33mm, 1" Drive, 6 pt. (533MD)
- SUNEX 1/2" Drive Deep Impact Socket Set Chrome (2653)
- SUNEX 1/2 Drive 43 Piece Metric Master Impact Socket Se (2569)
- PROTO 3/4 in Drive Impact Socket 2 1/8 in Size 6 pt Standard Depth, Black Oxide (J07534)
- Sunex Impact Sockets