Sunex
1/2" Drive Impact Socket 6
Mfr # 232MD
Zoro # G7026070
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-819 Big Blue Bull Trowel, Blue Steel 72" X 12" Rnd End (12-819)
- KRAFT TOOL Drywall Hammer, Steel, Strght Wood Handle (DW254)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2-TN TiN 1/2x1/2x3x5 (C33528)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- SUNEX Thin Wall Flip Impact Socket, 3/4"X13/16" (2706)
- SUNEX 1/2" Drive Impact Socket 6 (222MD)
- SUNEX 3/4" Drive Impact Socket 6 (4826C)
- SUNEX 1/2" Drive Impact Socket 6 (26481)
- SUNEX 1/2" Drive Deep Universal Impact Socket Set Chrome (2658)
- SUNEX 1/2" Drive Impact Socket 6 (225MD)
- PROTO 3/8 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J7024M)
- Sunex Sockets & Ratchets