Sunex
3/4" Drive Impact Socket 6
Mfr # 472D
Zoro # G7015327
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Molybdenum Steel
- Socket Type Deep Impact
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Cage (10353)
- MAKITA Shear, 18V DC, Brushless 14 ga (XSJ04Z)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 6 pt SAE Socket, 6 Points (40910)
- WESTWARD Aircraft Drill, 1/8x12 In, HSS, Blk Oxide (5TVK5)
- SUNEX Dble Square Impact Socket, 3/4"Dr, - 21mm (421MSS)
- SUNEX 1/2" Drive Impact Socket 6 (236D)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- SUNEX 3/8" Drive Impact Socket 6 (310M)
- SUNEX SKT 1/2" DR 1-5/8" DEEP IMP (SU252D)
- SUNEX 3/4" Drive Impact Socket 6 (446MD)
- MILWAUKEE TOOL 12 Piece SHOCKWAVE Socket Set, Impact Duty 1/2 in Drive, SAE, Deep Well 6 Point Socket Set (49-66-7011)
- Sunex Sockets & Ratchets