Shop SUNEX
Create Account
3/8 in & 1/2 in Drive Sae & Metric 6 Point Standard & Deep With Star, E-Star, Tamperproof Star
- Mfr # 10181
- Zoro # G423721664
product price:Â
$
686.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10181
- Zoro #
- G423721664
- UPC #
- 613364280478
- Country of Origin
- China
Description
The SUNEX Tools 3/8 in & 1/2 in Drive Sae & Metric 6 Point Standard & Deep With Star, E-Star, Tamperproof Star, Triple Square, & Hex Bit 181-Piece Master Impact Socket & Bit Socket Set offers a comprehensive selection of sockets and accessories designed for professional and industrial applications. This master set includes a wide range of socket sizes from 5/16 in to 1-1/2 in and 8mm to 30mm, along with various bit sockets such as star, E-star, tamperproof star, triple square, and hex in standard, long, and stubby styles. The sockets are crafted from premium chrome molybdenum alloy steel, providing strength, durability, and impact resistance. Featuring a radius corner design, these sockets improve fastener engagement and reduce wear, extending tool life. The black phosphate finish enhances corrosion resistance, protecting the tools in demanding environments. Dual size markings, both laser-etched and stamped, ensure easy identification even after extended use. Included universal joints offer 360-degree rotation with up to 30 degrees of flexibility, allowing access to hard-to-reach fasteners. Adjustable socket rails with independently movable studs keep sockets organized and secure. This set meets or exceeds ANSI standards, ensuring reliable performance. The SUNEX Tools lifetime warranty covers all impact sockets with no exclusions, providing long-term assurance of quality and dependability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.