Right Angle Drive, Mini Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm
Mfr # SX264
Zoro # G2313208
product price:Â $75.69
/ea
Free Shipping & Returns
Key Features
Overall Length
7.2"
Air Inlet
1/4 in
Horsepower
1/4 hp
Free Speed
20,000 rpm
Grinder Type
Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX264
Zoro #
G2313208
UPC #
613364017494
Country of Origin
China
Dimensions
Overall Length
7.2"
Min. Hose Size
3/8"
Details
Item
Drive,Mini Right Angle Die Grinder,1/4"
Air Inlet
1/4 in
Horsepower
1/4 hp
Free Speed
20,000 rpm
Grinder Type
Right Angle
Throttle
Safety Lever
Collet
1/4"
HP
1/4 HP
Grinder Orientation
Mini Right Angle
Power Source
Air Powered
Description
Drive,Mini Right Angle Die Grinder,1/4 In., Grinder Orientation Mini Right Angle, Air Inlet 1/4 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.