Shop CHICAGO PNEUMATIC
See all product information
Create Account
Straight Air Die Grinder/Router, 1/4 in Collet, Erickson Serie 200, 3/8 in BSP, 0.8 HP, 24,000 RPM
- Mfr # CP3109-24RT
- Zoro # G223295280
product price:Â
$
1,468.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8.74 in
Free Speed
24,000 rpm
Handle Type
Straight
Starting System
Safety Lever
Color
Red, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP3109-24RT
- Zoro #
- G223295280
- UPC #
- 15451617905
- Country of Origin
- Hungary
- Item
- Die Grinder
- Free Speed
- 24,000 rpm
- Handle Type
- Straight
- Starting System
- Safety Lever
- Color
- Red, Black
- Collet Max Capacity
- 1/4 in
- Air Consumption at Load
- 31 cfm
- Air Pressure
- 90 psi
- Air Inlet Thread Type
- BSP
- Max Power
- 0.8 hp
- Air Inlet Gender
- Female
- Housing Material
- Aluminium, Composite over-sleeve
- Lever Type
- Straight
Dimensions
- Overall Length
- 8.74 in
- Min. Hose Size
- 0.38 in
- Air Inlet Thread Size
- 3/8 in
Description
The CP3109 Series - pneumatic Straight Die Grinders - meets the intensive needs of grinding, contouring, deburring, and cleaning with carbide burrs, mounted points, abrasive wheels, and flap wheels. It has a 6.35 mm (1/4') or CNOMO capacity collet with a very durable bevel gear and a powerful 0.8 hp (600 W) motor. The range consists of 18 models, straight or straight extended housing collet spindle with 4 free speed options from 15,000 to 28,000 rotations per minute.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.