10 ft x 10 ft Darkeford Metal Pergola with White Sling Fabric Canopy

  • Mfr # A106024801

  • Zoro # G016209302


original price: $453.99
27% off
new price: $331.19
/ea
Free Shipping & Returns

Key Features

Material
Steel/sling
Width
118.11 in
Length
118.11 in
Height
86.61 in
Inside post-to-post dimensions
113.38 in x 113.38 in x 76.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A106024801
Zoro #
G016209302
UPC #
841057187579
Country of Origin
China

Dimensions

Width
118.11 in
Length
118.11 in
Height
86.61 in
Inside post-to-post dimensions
113.38 in x 113.38 in x 76.77 in

Details

Material
Steel/sling
Color
White

Description

Elevate outdoor gatherings with our Darkeford Pergola - a durable, stylish retreat. The non-adjustable canopy ensures lasting reliability, while the ergonomic design prevents water damage. A stable support frame and aesthetically pleasing sloped roof add structural integrity and architectural interest. Enjoy a comfortable environment with natural airflow. As the leading ready-to-assemble outdoor structure maker, Sunjoy provides easy assembly for a lasting outdoor oasis.


  • Sturdy & Durable: Experience long-lasting reliability as non-adjustable canopies are often designed with sturdy materials, ensuring resilience against various weather conditions.
  • Ergonomic: The sloped roof facilitates efficient water runoff, preventing puddles and potential water damage to the pergola structure or furnishings.
  • Stable: The support frame ensures the pergola maintains its structural integrity, preventing sagging or collapsing of the top cloth over time.
  • Aesthetically Pleasing: A sloped roof on a pergola adds architectural interest and visual appeal, elevating the overall look of your outdoor space.
  • Ventilation: The slope promotes natural airflow, creating a more comfortable environment underneath the pergola by reducing heat buildup.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.