10 ft. x 10 ft. Hardtop Gazebo, Outdoor Patio Aluminum Frame Gazebo

  • Mfr # A102012121

  • Zoro # G014919609


product price:  $1,457.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Length
121 in
Width
121 in
Color
Black
Material
Aluminum/steel
Load Capacity
2500 lbs Entire Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102012121
Zoro #
G014919609
UPC #
841057178362
Country of Origin
China

Dimensions

Length
121 in
Width
121 in
Post dimensions
3.9 in. x 3.9 in.
Size
10 ft. x 10 ft
Overall dimensions
10.1 ft. L x 10.1 ft. W x 9.6 ft. H
Inside post-to-post dimensions
8.9 ft. L x 8.9 ft. W x 6.5 ft. H

Details

Color
Black
Material
Aluminum/steel
Load Capacity
2500 lbs Entire Roof
Frame Material
Aluminum
Ground to horizontal opening
6.5ft
Required Assembly
Yes
Battery Included
No
Shape
Square
Power Source
Without Solar Powered

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 10 ft. x 10 ft. 2-tier, ventilated hardtop gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Keep cool in the shade under the rust-resistant powder-coated aluminum frame and steel roof gazebo. Use mesh netting to keep mosquitoes and other bugs from joining your party. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions you'll be relaxing in your favorite new outdoor living space for years to come.


  • • Durable black powder-coated steel roof
  • • Rust-resistant black powder-coated aluminum frame
  • • Ventilated 2-tier steel top provide better air circulation
  • • Polyester gray mosquito netting included
  • • Quality zippered gray polyester curtains included
  • • Ceiling hook provided for suspending lighting
  • • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"
  • • Steel anchoring plates included for easy securing your gazebo to resist wind
  • • Easy to assemble

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.