10 ft. x 12 ft. Black and Brown Steel Gazebo with 2-tier Hip Roof Hardtop

  • Mfr # A102009100

  • Zoro # G916099461


product price:  $1,291.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Length
144.1 in.
Material
Steel/Fabric
Width
120.9 in.
Height
115.4 in.
Inside Post-to-Post Dimensions
10.1 ft. L x 8.1 ft. W x 6.95 ft. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A102009100
Zoro #
G916099461
UPC #
841057167083
Country of Origin
China

Dimensions

Length
144.1 in.
Width
120.9 in.
Height
115.4 in.
Inside Post-to-Post Dimensions
10.1 ft. L x 8.1 ft. W x 6.95 ft. H
Post Dimensions
3.1 in. x 3.1 in.
Assembled Size
10 ft. x 12 ft.

Details

Color
Black and Brown
Material
Steel/Fabric
Snow Load
2900 lbs
Wind Resistance
50MPH

Description

Expand your living space by bringing the indoors outside and creating an end-of-the-day oasis thats perfect for entertaining family and friends. This 11 ft. x 13 ft. hardtop gazebo by the experienced ready-to-assemble outdoor structure maker, SummerCove, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors under the natural-looking wood grain finish steel fraInstantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 10 ft. x 12 ft. 2-tier, vented hardtop gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Keep cool in the shade under the rust-resistant powder-coated steel structure. Use the mesh netting to keep mosquitoes and other bugs from joining your group. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space for years to come.me with a sturdy rust-resistant, powder-coated black steel rooftop that will stand the test of time. The translucent polycarbonate skylight design provides protection from harmful UV rays while allowing natural light in to create a bright and open area for your enjoyment. With straightforward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space for years to come.


  • Powder-coated brown steel hip roof
  • Rust-resistant powder-coated brown aluminum frame
  • Black mosquito netting
  • 144.1 in. L x 120.9 in. W x 115.4 in. H
  • Ceiling hook provided for suspending lighting
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information.
  • Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.