Zoro Homepage

10 ft. x 12 ft. Hardtop Gazebo with Netting and LED Lights

  • Mfr # A102023920

  • Zoro # G214919553


product price: $1,337.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Length
141-3/4 in
Width
118-1/9 in
Color
Black
Material
Steel/LED/polyester
Load Capacity
2900 lbs Entire Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102023920
Zoro #
G214919553
UPC #
841057187890
Country of Origin
China

Dimensions

Length
141-3/4 in
Width
118-1/9 in
Overall dimensions
11.8 ft. L x 9.8 ft. W x 9.9 ft. H
Inside post-to-post dimensions
10.2 ft. L x 8.2 ft. W x 6.9 ft. H
Post dimensions
3.9 in. x 3.9 in.

Details

Color
Black
Material
Steel/LED/polyester
Load Capacity
2900 lbs Entire Roof
Frame Material
Steel
Includes
Remote control,Netting
Ground to horizontal opening
6.9ft
Required Assembly
Yes
Battery Included
No
Shape
Rectangle

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 10 ft. x 12 ft. 2-tier, vented hardtop gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Keep cool in the shade under the powder-coated steel structure. Use the mesh netting to keep mosquitoes and other bugs from joining your group. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions you'll be relaxing in your favorite new outdoor living space for years to come.


  • • Sturdy powder-coated black steel 2-tier roof
  • • Including gray mosquito netting
  • • Dual rail system included to suspend mosquito netting and privacy curtains (curtains are not included)
  • • Ceiling hook provided for suspending lighting (not included)
  • • LED lights are included on the columns
  • • Steel anchoring plates included for easy securing your gazebo to resist wind
  • • Professional Assembly Services for an additional fee are available.Contact Sunjoy (Sunjoy-->optional) Customer Service for more information.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.