Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft. x 12 ft. Steel Gazebo with Decorative Vine Frame Detail

  • Mfr # A101003202

  • Zoro # G314919576


product price: $1,114.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
146 1/2 in
Width
122.4 in
Height
142.9 in
Color
Light Tan/Black
Material
Steel/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A101003202
Zoro #
G314919576
UPC #
841057165621
Country of Origin
China

Dimensions

Length
146 1/2 in
Width
122.4 in
Height
142.9 in

Details

Color
Light Tan/Black
Material
Steel/Fabric

Description

Expand your living space by moving the indoors outside to create an end-of-the-day oasis that's the perfect spot for entertaining family and friends. This 10 ft. x 12 ft. patio gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting. The decorative metal vine pattern is sure to add visual interest to any backyard setting. Enjoy a covered spot under the weather-resistant canopy supported by the powder-coated steel frame. The 2-tier roof provides comfortable airflow while the curtains and mosquito netting offer additional shade, protection and privacy. With straight-forward, easy-to-follow assembly instructions you'll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come.


  • •Sturdy Steel Frame: The powder-coated steel frame provides excellent stability and durability, ensuring the gazebo stands strong against various weather conditions. It is built to withstand the test of time, providing you with a reliable outdoor structure.
  • •Ventilated 2-Tier Top: The ventilated 2-tier fabric top provides safety from harmful UV rays while allowing wind to pass through freely, encouraging air circulation, and creating a comfortable and open room for your enjoyment.
  • •Weather-Resistant Canopy: The tan soft top canopy is made of weather-resistant fabric, ensuring durability and long-lasting use. It offers protection from the sun, light rain, and UV rays, allowing you to enjoy your outdoor space in comfort.
  • •Enhanced Comfort and Privacy: The gazebo comes with mosquito netting and curtains, allowing you to create a cozy and private space. The netting keeps pesky insects out, while the curtains provide additional shade and privacy, making it perfect for relaxation and intimate gatherings.
  • •Overall Versatility: This steel frame gazebo is versatile and can be placed in different outdoor spaces, including the backyard, patio, or garden. It adds functionality and style to any outdoor area, making it a versatile and practical addition to your home.
  • •Decorative Metal Vine Pattern: The gazebo features a decorative metal vine pattern on the cross beams, adding a touch of elegance and visual interest to your outdoor setting. It seamlessly blends with various backyard styles, making it a stylish addition to your outdoor decor.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.