10' x 12' Wall Mounted Gazebo with Weather Resistant Fabric Roof, Black Aluminum and Metal Frame

  • Mfr # A101001560

  • Zoro # G414919568


product price:  $428.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
141 3/4 in
Width
118.11 in
Height
95.67 in
Color
Khaki
Material
Steel/Aluminum/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A101001560
Zoro #
G414919568
UPC #
841057186503
Country of Origin
China

Dimensions

Length
141 3/4 in
Width
118.11 in
Height
95.67 in

Details

Color
Khaki
Material
Steel/Aluminum/Fabric

Description

10' x 12' Wall Mounted Gazebo with Weather Resistant Fabric Roof, Black Aluminum & Metal Frame Lean to Gazebo with Curtains and Netting. Elevate your outdoor living with our Sunjoy 10ft. x 12ft. Wall-Mounted Gazebo. This stylish addition expands your usable space while providing ample shade and protection from the elements. Crafted with a sturdy Aluminum & Metal Frame and a Weather Resistant Fabric Roof, this lean to gazebo is built to last. Create your oasis with a built-in Dual Rail System and four Khaki-colored, weather-resistant curtains and mosquito netting panels that offer privacy and keep annoying insects at bay. The sloping roof design reduces rain and snow buildup, and the weather resistant fabric roof provides UV protection and timeless style. Featuring user-friendly assembly, including a wall mount plate, you'll have your perfect outdoor retreat in no time. Don't miss out on this game-changing upgrade for your outdoor space!


  • •Weather Resistant and Timeless Style: Enjoy the combination of durability and timeless elegance with the weather-resistant fabric roof, providing reliable UV protection and a stylish aesthetic that complements the included weather-resistant curtains, creating a cohesive and inviting outdoor space.
  • •Spacious Outdoor Retreat: With an expansive 10’ x 12’ footprint, this wall-mounted gazebo offers ample space for various outdoor activities and gatherings, making it the perfect focal point for your patio, deck, or backyard.
  • •Built-In Dual Rail System: Equipped with a built-in dual rail system, the included khaki weather-resistant curtains and mosquito netting offer both privacy and protection from insects, allowing you to create a comfortable and secluded outdoor oasis for relaxation and entertainment.
  • •Efficient Rain and Snow Management: The sloping roof design of this lean to gazebo effectively reduces rain and snow accumulation, ensuring that your outdoor gatherings remain comfortable and dry even during adverse weather conditions.
  • •Easy Assembly and Installation: With the included wall mount plate and straightforward assembly instructions, setting up this gazebo is quick and hassle-free, enabling you to transform your outdoor space into a stylish and functional retreat with minimal effort.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.