11 ft. x 11 ft. Steel Pergola with Natural Wood Looking Finish and Adjustable Tan Shade

  • Mfr # A106005900

  • Zoro # G414919605


product price:  $1,019.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Length
134 5/6 in
Width
134 4/9 in
Color
Tan and Brown
Material
Steel/Fabirc
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A106005900
Zoro #
G414919605
UPC #
841057153956
Country of Origin
China

Dimensions

Length
134 5/6 in
Width
134 4/9 in

Details

Color
Tan and Brown
Material
Steel/Fabirc
Shape
Square

Description

Do you wish you could entertain friends outdoors when they're at your house? If you'd love to move the party outside, but don't have a comfortable place to gather, this 11 ft. x 11 ft. metal pergola by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, is the perfect solution. The frame has a natural looking wood finish despite being made of durable powder-coated steel. The adjustable tan shade provides for a welcome retreat on the hottest sunny days. With straight-forward, easy-to-follow assembly instructions you'll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come.


  • •Adjustable Tan Canopy: The tan weather-resistant fabric canopy comes with adjustable handles, allowing you to customize the level of sun and shade to suit your preferences throughout the day.
  • •Natural-Looking Wood Finish: Despite being made of steel, the pergola boasts a natural-looking heat transfer wood finish, adding an elegant touch to your outdoor decor.
  • •Durable Powder-Coated Steel Frame: Built to last, this outdoor pergola features a powder-coated steel frame that offers strength and stability, providing year-round shelter for your outdoor space.
  • •Sturdy and Stable Construction: The triangulated steel braces connecting each leg and beam provide added structural strength and stability, ensuring the pergola can withstand various weather conditions
  • •Ultimate Outdoor Gathering Space: Create the perfect outdoor gathering space with this 11x11 ft. metal pergola. It provides a comfortable and stylish area for entertaining friends and family in your backyard.
  • •Strong and Sturdy Against the Elements: Four 4.6 x 4.6 in. powder-coated steel posts with ground stakes secure the metal pergola to the ground to withstand strong winds, creating durability and stability for years to come.
  • •Easy Assembly: The pergola comes with straightforward assembly instructions, making it simple and hassle-free to set up. Spend more time enjoying your outdoor living space and less time on installation.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.