11ft. x 11 ft. 2-tone Bronze Bamboo Steel Gazebo with 2-tier Hip Roof

  • Mfr # A101011900

  • Zoro # G614919610


product price:  $644.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Length
132 in
Width
132.18 in
Height
119.7 in
Color
Khaki
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A101011900
Zoro #
G614919610
UPC #
841057165614
Country of Origin
China

Dimensions

Length
132 in
Width
132.18 in
Height
119.7 in

Details

Color
Khaki
Material
Metal

Description

Expand your living space by moving the indoors outside to create an end-of-the-day oasis that's the perfect spot for entertaining family and friends. This 11 x 11 ft. patio gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting. Enjoy a covered spot outdoors under the weather-resistant outdoor canopy supported by a powder-coated steel frame. The two-tier roof provides for comfortable airflow. Amplify the wow factor by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straightforward, easy-to-follow assembly instructions you'll be relaxing in your favorite new outdoor living space in no time.


  • •Protection & Durable Design: Constructed with a black rust-resistant powder-coated steel frame and beige weather-resistant canopy to provide comfortable shade for your outdoor space.
  • •Light Up Your Outdoor Patio: Ceiling hook provided for suspending lighting (not included) to illuminate your evening gatherings.
  • •Rust-resistant powder-coated 2-tone bronze steel frame

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.