12 ft. x 14 ft. Metal Roof; Aluminum and Metal Frame with Curtain and Netting

  • Mfr # A1020309B0

  • Zoro # G814919540


product price:  $1,283.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Length
167 in
Width
141-3/4 in
Color
Black
Material
Steel/Alum/Fabric
Frame Material
Aluminum & Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1020309B0
Zoro #
G814919540
UPC #
841057186619
Country of Origin
China

Dimensions

Length
167 in
Width
141-3/4 in
Post dimensions
3.15 in. x 3.15 in.
Overall dimensions
13.91 ft. L x 11.81 ft. W x 8.38 ft. H
Inside post-to-post dimensions
13.18 ft. L x 10.86 ft. W x 6.83 ft. H
Size
12 ft. x 14 ft

Details

Color
Black
Material
Steel/Alum/Fabric
Frame Material
Aluminum & Metal
Load Capacity
1900 lbs Entire Roof
Ground to horizontal opening
6.83 ft
Required Assembly
Yes
Shape
Tilted
Roof Material
Metal Roof
Battery Included
No

Description

Elevate your outdoor living with our Sunjoy 12ft. x 14ft. Wall-Mounted Gazebo. This stylish addition expands your usable space while providing ample shade and protection from the elements. Crafted with a sturdy Aluminum & Metal Frame and a Black Powder Coated Steel Roof, this lean to gazebo is built to last. Create your oasis with a built-in Dual Rail System and four Khaki-colored, weather-resistant curtains and mosquito netting panels that offer privacy and keep annoying insects at bay. The sloping roof design reduces rain and snow buildup, and the Powder Coated Steel roof ensures UV protection and long-lasting durability. Featuring user-friendly assembly, including a wall mount plate, you'll have your perfect outdoor retreat in no time. Don't miss out on this game-changing upgrade for your outdoor space!


  • • Ultimate Durability: Constructed with a sturdy black aluminum and metal frame combined with a black powder-coated steel roof, this wall mounted gazebo offers long-lasting protection and durability against the elements, ensuring years of enjoyment and peace of mind.
  • • Enhanced Comfort and Privacy: Featuring a built-in dual rail system, the included four khaki weather-resistant curtains and mosquito netting offer both privacy and protection from insects, allowing you to create a cozy and inviting outdoor retreat for yourself and your guests.
  • • Weather-Resistant Roof Design: The sloping roof design of this lean to gazebo not only adds architectural elegance but also effectively reduces rain and snow accumulation, keeping you and your outdoor furniture dry and comfortable in any weather condition.
  • • Generous Size, Maximum Enjoyment: With an expansive 12’ x 14’ footprint, this hardtop gazebo provides ample space for outdoor gatherings, relaxation, and entertainment, making it the perfect focal point for your backyard or patio.
  • • Easy Assembly and Installation: With the included wall mount plate and user-friendly assembly instructions, setting up this gazebo is a breeze, allowing you to enjoy your outdoor space with minimal effort and maximum convenience.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.