12 ft. x 16 ft. Brown Steel Gazebo with 2-tier Hip Roof Hardtop

  • Mfr # A102009140

  • Zoro # G616099457


product price:  $1,739.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Length
188.97 in.
Height
121.92 in.
Material
Steel/Fabric
Width
141.73 in.
Wind Resistance
50MPH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102009140
Zoro #
G616099457
UPC #
841057183243
Country of Origin
China

Dimensions

Length
188.97 in.
Height
121.92 in.
Width
141.73 in.
Inside Post-to-Post Dimensions
14.1 ft. L x 10.1 ft. W x 6.6 ft. H
Assembled Size
12 ft. x 16 ft.
Post Dimensions
3.1 in. x 3.1 in.

Details

Color
Brown
Material
Steel/Fabric
Wind Resistance
50MPH
Snow Load
3500 lbs

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 12 ft. x 16 ft. 2-tier, vented hardtop gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Keep cool in the shade under the powder-coated steel structure. Use the mesh netting to keep mosquitoes and other bugs from joining your group. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space for years to come.


  • Sturdy powder-coated brown steel 2-tier roof
  • Powder-coated brown seel frame
  • Including beige mosquito netting with zipper
  • Dual rail system included to suspend mosquito netting and privacy curtains (curtains are not included)
  • Ceiling hook provided for suspending lighting (not included)
  • Steel anchoring plates included for easy securing your gazebo to resist wind
  • Professional Assembly Services for an additional fee are available.Contact Sunjoy (Sunjoy-->optional) Customer Service for more information.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.