Zoro Homepage

13 ft. x 11 ft. Hanover Cedar Wood Carport

  • Mfr # A110000920

  • Zoro # G216146438


product price: $1,784.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
3400 lbs (Snow)
Length
157.3 in.
Width
132.1 in.
Height
116.9 in.
Color
Sand Black, Burly Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A110000920
Zoro #
G216146438
UPC #
841057178355
Country of Origin
China

Dimensions

Length
157.3 in.
Width
132.1 in.
Height
116.9 in.
Post Dimensions
5.5 in. x 5.5 in.
Inside Post-to-Post Dimensions
9.5 ft. L x 5.5 ft. W x 8.5 ft. H

Details

Load Capacity
3400 lbs (Snow)
Color
Sand Black, Burly Wood
Material
Top: Steel 49%, Frame: Wood 49%, Alum 2%
Ground to Horizontal Opening
8.55 ft.
Wind Resistance
50MPH

Description

Protect your vehicles, boat, trailers, etc. from damaging sun rays, hail, rain or snow with the Hanover carport. Made from durable powder-coated steel and a premium Cedar frame this struture will last the test of time and require very little maintenance.


  • Black powder-coated steel top
  • Premium Cedar wood frame construction pre-cut and pre-drilled with a natural looking finish
  • Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.