13 ft. x 15 ft. Cedar Framed Gazebo with Brown Steel and Polycarbonate Hip Roof Hardtop

  • Mfr # A102007650

  • Zoro # G014919616


product price:  $1,766.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Length
177-1/6 in
Width
153-1/2 in
Color
Brown
Material
Steel/Wood/PC
Load Capacity
3500 lbs Entire Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A102007650
Zoro #
G014919616
UPC #
841057186763
Country of Origin
China

Dimensions

Length
177-1/6 in
Width
153-1/2 in
Post dimensions
4.6 in. x 4.6 in.
Overall dimensions
14.76 ft. L x 12.8 ft. W x 9.8 ft. H
Size
13 ft. x 15 ft
Inside post-to-post dimensions
12.7 ft. L x 10.7 ft. W x 6.5 ft. H

Details

Color
Brown
Material
Steel/Wood/PC
Load Capacity
3500 lbs Entire Roof
Frame Material
Wood
Ground to horizontal opening
6.5 ft
Required Assembly
Yes
Shape
Rectangle
Battery Included
No

Description

Expand your living space by bringing the indoors outside and creating your end-of-the-day oasis that's the perfect spot for entertaining family and friends. This 13 ft. x 15 ft. gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors under the Cedar wood frame with a sturdy powder-coated steel and polycarbonate roof top that will stand the test of time. The polycarbonate skylight provides needed shade on hot sunny days while allowing in natural light. Set the mood by suspending a chandelier from the incorporated ceiling hook for additional functional light and high design. With straight-forward, easy-to-follow assembly instructions you'll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come.


  • • Stability, Protection & Privacy: The durable brown steel and polycarbonate hip roof and premium cedar wood frame combine to provide shade from the heat and keep the water out. Dual rail system included to simultaneously suspend mosquito netting and privacy curtains (mosquito netting and curtains sold separately).
  • • Light Up Your Outdoor Patio: Sturdy ceiling hook is provided for suspending lighting (not included) to illuminate your evening gatherings.
  • • Easy to Assemble: Comes with illustrated assembly instructions and backed by an experienced customer service team ready to answer any questions that may arise.
  • • Item Dimensions: 177.17 in. L x153.54 in. W x117.52 in. H
  • • Item Weight: 432.1 lbs

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.