13 ft. x 15 ft. Cedar Framed Gazebo with Brown Steel Gable Roof Hard Top

  • Mfr # A102008100

  • Zoro # G016393872


original price:  $1,971.99 , new price: $1,281.79 , 35 percent off
new price:  $1,281.79
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Length
183.1 in
Color
Brown
Material
Steel, Alum, Wood
Width
159.1 in
Height
120.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A102008100
Zoro #
G016393872
UPC #
841057191453
Country of Origin
China

Dimensions

Length
183.1 in
Width
159.1 in
Height
120.5 in
Post Size
5.5 in x 5.5 in
Size
15.3 ft L x 13.3 ft W x 10 ft H

Details

Color
Brown
Material
Steel, Alum, Wood
Ground to Horizontal Opening
6.5 ft
Snow Load Capacity
3,400 lbs
Wind Rating
50MPH

Description

Expand your living space by bringing the indoors outside and creating your end-of-the-day oasis thats the perfect spot for entertaining family and friends. This 13 ft. x 15 ft. gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors under the cedar wood frame with a sturdy rust-resistant powder-coated steel roof top that will stand the test of time. The classic gable roof design provides just the right amount of airflow while keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions youll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come.


  • Sturdy & Stability: This 13x15 ft. large sized hardtop gazebo is constructed of durable brown steel gable roof and premium cedar wood frame, which is designed to provide shade from the heat and keep the water out.
  • Light Up Your Outdoor Patio: Sturdy ceiling hook is provided for this gable roof wood gazebo to suspending lighting (not included) and illuminate your evening gatherings.
  • Robust and Durable: Balanced roof slope design, and sturdy triangle support structure of this wooden gazebo ensures the stability and durability. Comes with anchoring plates with covers for easy mounting and fixing.
  • Multiple Scenery Application: Size:183.1 in. L x 159.1 in. W x 120.5 in. H, weight: 540.13 lbs. This stylish gable roof design wood gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, lawns and etc.
  • Easy to Set Up: This wooden gazebo is very easy to set up and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.