13ft x 13ft Cedar Framed Octagon Gazebo, Brown Double Tiered Steel Hardtop Roof

  • Mfr # A102007900

  • Zoro # G616296962


product price:  $2,050.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Material
Steel/Wood
Length
157.4 in
Width
157.4 in
Height
125.2 in
Coating Color
Sand Copper/Glossy Black w/ Brown Flecks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A102007900
Zoro #
G616296962
UPC #
841057166093
Country of Origin
China

Dimensions

Length
157.4 in
Width
157.4 in
Height
125.2 in
Inside Post-to-Post Dimensions
4.3 ft. L x 4.3 ft. W x 6.8 ft. H
Size
13 ft. L x 13 ft. W x 10.4 ft. H
Post Dimensions
5.8 in x 2.5 in

Details

Material
Steel/Wood
Coating Color
Sand Copper/Glossy Black w/ Brown Flecks
Wood Species
Natural Wood
Snow Load
3,500 lbs
Ground to Horizontal Opening
6.8 ft.
Wind Resistance
50 mph

Description

Expand your living space by bringing the indoors outside and create an end-of-the-day oasis thats the perfect spot for entertaining family and friends. This 13 ft. x 13 ft. octagon gazebo from the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors under the Cedar wood frame with a sturdy rust-resistant powder-coated steel roof top that will stand the test of time. The 2-tier roof design provides just the right amount of airflow while keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions youll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come.


  • Ventilated 2-Tier Top: The ventilated 2-tier steel top provides protection from harmful UV rays while allowing wind to pass through freely, encouraging air circulation, and creating a comfortable and open outdoor space for your enjoyment.
  • Ceiling Hook: Built-in high-quality and sturdy ceiling hook included for easily suspending a favorite chandelier or other décor element to create the perfect illuminated gathering spot for family and friends.
  • Dual Rail System Built In: Built-in dual rail system makes it easy to hang mesh netting and curtains (netting and curtains NOT included).
  • Premium Cedar Frame Construction: Premium cedar wood frame construction comes pre-cut and pre-drilled with a natural-looking finish
  • Durable Brown Steel Roof: Rest easy beneath this durable brown steel roof that will withstand the elements for seasons to come. Sun, rain, or snow, you and your patio furnishings will be protected under this sturdy hardtop roof.
  • Anchoring Plates with Cover: Powder-coated steel anchoring plates (with a cover that matches the steel brackets) make it easy to mount and fix to your outdoor patio.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.