Zoro Homepage

13x15 Churchill Hard Top GazeboW/ Netting

  • Mfr # A102011920

  • Zoro # G716393882


product price: $2,011.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Length
177.76 in
Color
Black
Material
Alum/Steel/Fabric
Height
125.2 in
Width
154.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102011920
Zoro #
G716393882
UPC #
888670099131
Country of Origin
China

Dimensions

Length
177.76 in
Height
125.2 in
Width
154.92 in
Size
14.8 ft L x 12.9 ft W x 10.4 ft H
Post Size
4.6 in x 4.6 in

Details

Color
Black
Material
Alum/Steel/Fabric
Ground to Horizontal Opening
6.7 ft
Wind Rating
50MPH
Snow Load Capacity
3,400 lbs

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 13 ft. x 15 ft. 2-tier, vented hardtop gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Keep cool in the shade under the powder-coated steel structure. Use the mesh netting to keep mosquitoes and other bugs from joining your group. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space for years to come.


  • Durable Steel Frame and Stable Construction: Crafted from premium steel, this 13x15 ft double-roof gazebo features a reinforced ground-anchoring system for superior stability, withstanding winds up to 50MPH. It's a true all-season outdoor solution, offering enhanced safety and reliability for your outdoor living space.
  • Elegant Black Wood Grain Metal Posts: The posts and arched triangular braces are finished with a refined black wood grain pattern using advanced heat transfer printing. This design combines the timeless charm of real wood with the superior resistance to outdoor elements.
  • Weather-Resistant Double-Layer Metal Roof: The ventilated double-roof design promotes better airflow, keeping the interior cool and dry. Built to endure year-round weather, the durable metal panels provide excellent protection against UV rays, rain, and snow. Engineered with a snow load capacity of up to 3400 lbs and capable of bearing 15 inches of snow, the sloped roof also allows efficient rain and snow runoff.
  • Dual Track System for Mosquito Netting and Curtains: Equipped with a dual-rail design along the horizontal beams, this gazebo allows you to hang both mosquito netting and privacy curtains simultaneously. The included zippered mosquito netting effectively keeps insects out while offering enhanced privacy, providing a high-quality, comfortable environment for all your outdoor gatherings.
  • Versatile Ceiling Hook for Customization: An integrated ceiling hook inside the canopy lets you hang lights, fans, plants, or decorations (items not included), giving you more ways to customize your space for patios, decks, backyards, gardens, poolsides, and more.
  • Easy Assembly: The gazebo comes with a fully illustrated instruction manual and is backed by a professional customer service team, always ready to assist with any questions for a smooth installation experience.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.