18 in. Hartefeld Fire Pit, Steel Outdoor Patio, Wood Burning with Fire Poker
- Mfr # A301058520
- Zoro # G123720806
product price:Â
$
62.99
/ea
Key Features
Length
18.11 in
Width
18.11 in
Product Size-inch
18.11x18.11x24.02 in
Material
Steel
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A301058520
- Zoro #
- G123720806
- UPC #
- 841057198612
- Country of Origin
- China
Dimensions
- Length
- 18.11 in
- Width
- 18.11 in
- Product Size-inch
- 18.11x18.11x24.02 in
- Height
- 24.02 in
Details
- Material
- Steel
- Color
- Grey
Description
Introducing Sunjoy fts Hartefeld Fire Pit: your ultimate outdoor companion for cozy comfort. This backyard fire pit is easy to assemble and boasts strong four support frames that enhance stability, making it adaptable to uneven ground. Crafted from powder-coated steel with a high-temperature-resistant coating, it ensures durability and long-term use. Ventilation hole promotes better airflow, resulting in bigger flames and a more consistent fire. Included poker and lid allow you to safely manipulate wood, providing a safer experience.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.