38 in. Halton Oval Low Smoke Fire Pit with Removable Ash Pan, Outdoor Portable Grey
- Mfr # A301061101
- Zoro # G423720803
product price:
$
261.99
/ea
Free Shipping & Returns
Key Features
Product Size-inch
37.99x27.87x14.96 in
Length
37.99 in
Height
14.96 in
Width
27.87 in
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A301061101
- Zoro #
- G423720803
- UPC #
- 841057193556
- Country of Origin
- China
- Color
- Grey
- Material
- Steel/201/PVC
Dimensions
- Product Size-inch
- 37.99x27.87x14.96 in
- Length
- 37.99 in
- Height
- 14.96 in
- Width
- 27.87 in
Description
Create a warm, inviting outdoor atmosphere with the Sunjoy 38 in. Halton Oval Low Smoke Fire Pit, designed for homeowners seeking a cleaner, larger, and more refined fire experience. The spacious 38-inch oval fire bowl provides ample room for wood and a wider flame display, making it ideal for gathering friends and family. Its low smoke airflow design promotes more efficient combustion, reducing smoke while delivering comfortable, consistent heat. Constructed from durable steel with a 650°C high-temperature powder-coated finish, this fire pit is built to withstand intense heat and repeated use. The low-profile, wide oval base enhances stability and safety for patios, decks, and backyards. Includes a fire poker for safe fire management and a PVC weather-resistant cover to protect the fire pit when not in use. Finished in a modern grey, the Halton Oval Fire Pit blends effortlessly with contemporary outdoor spaces.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.