8 ft. x 5 ft. Black Steel 2-tier Grill Gazebo with Gray and Black Canopy

  • Mfr # A103002201

  • Zoro # G614919542


original price:  $224.99 , new price: $123.74 , 45 percent off
new price:  $123.74
/ea
Free Shipping & Returns

Key Features

Length
96 in
Width
59.8 in
Height
102.4 in
Color
Gray
Material
Metal/ Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A103002201
Zoro #
G614919542
UPC #
841057165423
Country of Origin
China

Dimensions

Length
96 in
Width
59.8 in
Height
102.4 in

Details

Color
Gray
Material
Metal/ Fabric

Description

Kick back and enjoy your time grilling in the backyard even more with this grill gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy. This grill gazebo is designed to protect your grill from nature's toughest elements. The 5 ft. x 8 ft. rust-resistant powder-coated steel structure supporting a weather-resistant 2-tone canopy not only shelters your grill, but it also keeps you dry and cool any time you're cooking. No more standing in the rain while you flip burgers. The 2-tier roof helps ventliate smoke. Handy accessories like hooks for grill utensils and built-in shelves makes this functional and attractive. With straight-forward, easy-to-follow assembly instructions you'll be relaxing in your favorite new outdoor cooking space in no time.


  • •Gray and black weather-resistant fabric
  • •Rust-resistant powder-coated black steel frame
  • •2-tier roof for ventilation

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.