Archwood 13 ft. x 15 ft. Cedar Framed Gazebo with Brown Steel 2-tier Hip Roof Hard Top

  • Mfr # A102007772

  • Zoro # G414919575


product price:  $1,368.00
/ea
Free Shipping & Returns

Key Features

Length
177-1/5 in
Width
153-1/2 in
Material
Steel/wood
Frame Material
Wood
Load Capacity
3500 lbs Entire Roof
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A102007772
Zoro #
G414919575
UPC #
841057186923
Country of Origin
China

Dimensions

Length
177-1/5 in
Width
153-1/2 in
Size
13 ft. x 15 ft
Overall dimensions
14.8ft.L x 12.8ft.W x 10.5 ft.H
Post dimensions
4.6 in. x 4.6 in.
Inside post-to-post dimensions
12.9ft.L x 10.9ft.W x 6.5ft.H

Details

Color
Brown
Material
Steel/wood
Frame Material
Wood
Load Capacity
3500 lbs Entire Roof
Required Assembly
Yes
Ground to horizontal opening
6.5 ft
Battery Included
No
Shape
Rectangle

Description

Expand your living space by bringing the indoors outside and creating your end-of-the-day oasis that's the perfect spot for entertaining family and friends. This 13 ft. x 15 ft. Archwood gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors under the Cedar wood frame with a sturdy powder-coated steel roof top that will stand the test of time. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions you'll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come.


  • • Sturdy powder-coated steel 2-tier roof
  • • Premium Cedar Wood Frame Construction
  • • Ceiling hook provided for suspending lighting (not included)
  • • Steel anchoring plates included for easy securing your gazebo to resist wind
  • • Dual rail system included to simultaneously suspend mosquito netting

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.