
10in. Antique Oil Rubbed Bronze Dish Shade 6' Cord 60W Max Bulb Not Included Pendant Fixture
Mfr # 07009-SU
Zoro # G214826080
product price:Â $42.99
/eaKey Features
Voltage
120V
Material
Steel
Base Type
E26
Safety Rating
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
07009-SU
Zoro #
G214826080
UPC #
653703070094
Country of Origin
China
Dimensions
Width
10 in
Details
Color
Black + Antique Brass
Voltage
120V
Item
Pendant
Material
Steel
Base Type
E26
Safety Rating
UL Listed
Description
This 10-inch antique brass pendant with shallow oil-rubbed bronze canopy will bring a nostalgic feel to any space. It features machined details and a 72-inch braided cord for authenticity. Get creative and pair it with a medium base incandescent or LED Edison Style bulb not included. Adjustable cord length allows you to set desired height. Connect to a dimmer and adjust to suit your mood. Use for decorating your living, dining, or bedroom areas at home or in businesses like bars, restaurants, or hotels. This fixture is designed to provide years of stylish service. Fixture is 6. 3 inches high x 10. 00 inches diameter.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.