Shop WESTINGHOUSE
See all product information
Create Account
Pendant LED Dimmable 8W Mini Cava, Matte Black Bubble Glass
- Mfr # 6372300
- Zoro # G308659570
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Height
6.69
Length
7.48
Width
7.48 in
Lamp Type
Intergrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6372300
- Zoro #
- G308659570
- UPC #
- 024034637230
- Country of Origin
- China
- Color
- Matte Black
- Lamp Type
- Intergrated LED
- Voltage
- 120V
- Style
- Contemporary
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 1
- Finish
- Matte Black
- Lamp Included
- Yes
- Dimmable
- Yes
- Description/Special Features
- Includes
- Bulb Included
- Color Temperature
- 3000 K
- Material
- Metal & Glass
- Watts
- 8
- Lumens
- 600
- Damp/Wet Rating
- None
Dimensions
- Height
- 6.69
- Length
- 7.48
- Width
- 7.48 in
- Diameter
- 5"
Description
The Westinghouse Cava mini pendant combines LED technology with a solid cylinder of bubble glass, creating brilliant light. A sophisticated addition to a kitchen island, dining area, bedroom, or bathroom, it features a matte black finish. Easily adjust the height of the dimmable mini pendant to suit your needs. This stylish energy-saving pendant provides years of ambient illumination from the long-lasting integrated LED light source. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63723.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.