Shop SUNLITE
See all product information
Create Account
12" LED 36W 1630 Lmn CCT 27K-50K Dimmable 120V Double Band Flush Mount Ceiling Light Fixture
- Mfr # 49052-SU
- Zoro # G523942761
product price:Â
$
38.99
/ea
Key Features
Damp/Wet Rating
Damp
Width
12 in
Voltage
120V
Fixture Shape
Round
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49052-SU
- Zoro #
- G523942761
- UPC #
- 653703490526
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- 3.25 in
Details
- Damp/Wet Rating
- Damp
- Lumens
- 1300/1370/1400/1430/1630 Im
- Voltage
- 120V
- Fixture Shape
- Round
- Dimmable
- Yes
- Fixture Housing Material
- Steel
- Watts
- 36 W
- Item
- Led Flushmount Light Fixture
- Color Temperature
- 27K/30K/35K/40K/50K
Description
Sunlite's 12" Decorative Flush Mount Ceiling Light Fixture features a stylish design with a clean appearance. Select 3000K, 4000K or even 5000K depending on your preference using a switch located inside the fixture. Estimated annual energy costs of $4.32 (Based on 3 Hrs/Day at $0.11/kWh). Built-in long-life LED technology means 50,000 hours of maintenance-free service with up to 1630 lumens. No ladders to climb or difficult-to-reach bulbs to replace. The fixture can be dimmed (10-100%) when installed with a Forward Phase (Triac or Incandescent) Dimmer. Fixture measures 3.25" H x 12" D.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.