Shop SUNLITE
See all product information
Create Account
LED 7" 15W 1200 Lumens, 27K-50K CCT, White Round Mini Flat Panel Ceiling Light Fixture
- Mfr # 85672-SU
- Zoro # G723942790
product price:Â
$
21.99
/ea
Key Features
Height
0.82 in
Voltage
120V
Fixture Shape
Round
Color
White
Lumens
1200 Im
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85672-SU
- Zoro #
- G723942790
- UPC #
- 653703856728
- Country of Origin
- China
- Voltage
- 120V
- Fixture Shape
- Round
- Color
- White
- Lumens
- 1200 Im
- Fixture Housing Material
- Die Cast Aluminum
- Watts
- 15 W
- Item
- Led Flushmount Light Fixture
- Color Temperature
- 27K/30K/35K/40K/50K
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
Dimensions
- Height
- 0.82 in
- Length
- 7.48 in
- Width
- 7.48 in
Description
The Sunlite 7-inch LED Mini Flat Panel is a high-performance lighting solution designed to provide exceptional color accuracy and versatility. This sleek, low-profile fixture features 5-CCT selectable technology, allowing you to choose between 2700K, 3000K, 3500K, 4000K, or 5000K to find the perfect light for your environment. With a high Color Rendering Index (CRI) of 90, it brings out the true colors of your decor, making it ideal for residential and commercial spaces alike. The fixture delivers 1200 lumens of brightness through a wide 120 Deg beam angle for expansive coverage. Engineered for longevity and ease of use, it is compatible with Forward Phase (Triac) dimmers and is rated for 50,000 hours of operation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.