
16in. Polished Brass Fluorescent 2700K Double Band Trim Flush Mount Fixture Two Bulbs Included
Mfr # 45581-SU
Zoro # G914825994
product price:Â $53.99
/eaKey Features
Width
16 in
Voltage
120V
Lumens
1600
Lamp Included
Yes
Fixture Lens Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45581-SU
Zoro #
G914825994
UPC #
653703455815
Country of Origin
China
Dimensions
Width
16 in
Details
Voltage
120V
Lumens
1600
Item
Flush Mount
Color
Polished Brass
Lamp Included
Yes
Fixture Lens Material
Acrylic
Housing Material
Metal & Acrylic
Base Type
GU24
Description
Make a smart choice for your home or lighting needs with Sunlites 16-Inch Fluorescent Double Band Trim Fixture. It utilizes a GU24 base with an easy twist and lock design for quick installation and bulb replacement. Takes two 23-watt GU24 bulbs included. With an impressive output of 3200 lumens, your spaces are brightly lit and 120 volts, ensuring compatibility with standard residential and office electrical systems. At 2700K these soft white fixtures provide a comforting glow in bedrooms, living spaces or anywhere you want to set a relaxed mood. This fixture is UL Listed for installation and has passed safety tests. Ideal for Entryways, Bedrooms, Kitchens, Hallways, Bathrooms, and more. Mounting hardware and installation instructions are included. Dimensions: 16in. D x 4in. L.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.