24-in Vanity Fixture Bell Shaped Frosted Glass, 3 Lights, Brushed Nickel Finish

  • Mfr # 45057-SU

  • Zoro # G808746060


product price:  $67.45
/ea

Key Features

Color
Brushed Nickel
Height
29.9"
Length
24"
Housing Finish
Brushed Nickel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45057-SU
Zoro #
G808746060
UPC #
653703450575
Country of Origin
China

Dimensions

Height
29.9"
Length
24"
Width
9.9"

Details

Color
Brushed Nickel
Item
Fixtures
Housing Finish
Brushed Nickel
Lamp Type
A19
Voltage
120V
Fixture Wattage
60W Max
Dimmable
Yes
Lamp Included
No
Fixture Type
E26
Lighting Certification
UL Listed - Damp Location

Description

24-in Vanity Fixture Bell Shaped Frosted Glass, 3 Lights, Brushed Nickel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.