3-Gang Toggle Switch Plate White Standard 4.5-in X 6.4-in Size, Matching Screws Included, 12PK

  • Mfr # 40889-NS

  • Zoro # G412221588


product price:  $18.99
/pk 12, $1.58/ea

Key Features

Color
White
Height
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40889-NS
Zoro #
G412221588
UPC #
653703408897
Country of Origin
China

Dimensions

Height
6.4 in

Details

Item
Wall Plates
Color
White

Description

Sunlite 3-gang toggle switch plate. Standard design made from break-proof plastic that won't warp, fade, or discolor over time. Smooth face and rounded edges resist dust collection. Includes matching metal screws. UL Listed. Standard 3-gang size 4.5 inches high, 6.4 inches wide, 0.2 inches deep.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.