3 Lamp Vanity Globe Style Fixture, Brushed Nickel Finish
- Mfr # 45000-SU
- Zoro # G123942772
product price:Â
$
23.99
/ea
Key Features
Lighting Certification
UL Listed
Shape
Rectangle
Shade Material
Metal
Voltage
120V
Housing Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45000-SU
- Zoro #
- G123942772
- UPC #
- 653703450001
- Country of Origin
- China
Dimensions
- Width
- 2.25 in
- Length
- 18 in
- Height
- 4.875 in
Details
- Lighting Certification
- UL Listed
- Item
- Vanity Light Fixture
- Shape
- Rectangle
- Shade Material
- Metal
- Voltage
- 120V
- Housing Finish
- Brushed Nickel
- Dimmable
- No
Description
The simple design of this three lamp vanity panel makes it completely versatile fitting neatly into many decors and spaces. The exposed 60W (max) globe shaped bulbs it uses, make this piece an attractive classic. Try it with our antique style globe bulbs for a gorgeous effect. Brushed nickel finish, width 18", height 5".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.