Zoro Homepage

3.5in. Energy Saving Pineapple Style Fixture, Polished Brass Finish, Clear Textured Glass

  • Mfr # 04501-SU

  • Zoro # G214825991


product price: $13.39
/ea

Key Features

Width
5.4 in
Voltage
120V
Lumens
1250
Color
Polished Brass
Fixture Wattage
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04501-SU
Zoro #
G214825991
UPC #
653703045016
Country of Origin
China

Dimensions

Width
5.4 in

Details

Voltage
120V
Lumens
1250
Item
Ceiling Light
Color
Polished Brass
Fixture Wattage
18W
Lamp Included
Yes
Fixture Lens Material
Glass
Color Temperature
2700K
Base Type
GU24

Description

This energy saving modern ceiling light features a polished brass finish with a clear glass pineapple shaped bulb cover. Includes one energy saving 18W warm white GU24 lamp. A nice look and a great way to save energy.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.